Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Martin Wheel

Model # :WBB2321174

MPN #: SL10-34

Martin Wheel Roll-Tech 10" x 2" Solid Rubber Wheel SL10-34 - Axel Size 3/4"

Product Description
Replace your worn out, noisy plastic trash container wheels with our quiet, smooth-rolling solid rubber wheels. These wheels are made of solid rubber tires (rib tread) and high density Polyethylene (HDPE) rims. The spring loaded Snap-Lock (SNL) mechanism ensures quick installation onto the grooved axle of your trash can - it's a snap. Comes complete with three 1/2" spacers to accommodate a variety of hub-lengths (from 3" to 4-1/2"). 330 lbs. load capacity per wheel.

Features:

  • Quiet-rolling solid rubber tire mounted on a durable impact-resistant poly hub
  • Fits 3/4" axle, and hub length of 3" to 4-1/2" offset
  • Each 10" wheel comes with 3 spacers, 1/2" long with 3/4" inside diameter bore. Mounting Instructions included
  • Non-highway use only
PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight Capacity330 lbs
Weight3 lbs
Wheel Diameter10 in
Axle Size3/4 in
Hub Length3 to 4-1/2 Offset in
Bearing Size3/4 in

Product Details

Assembly RequiredNo
Wheel MaterialSolid Rubber
SeriesSnap-Lock
Tread DesignRib
Package Quantity1
Manufacturers Part NumberSL10-34
Tire Type10 x 2
BrandMartin Wheel