Sparco $100 Currency Band, SPRBS100WK, Blue, 1000/Box
Bill straps come color-coded to conform to ABA standards. Quick-stick type ensures secure adhesion.
Sparco Color-Coded Quick Stick Currency Band BS100WK $100 in Dollar Bills Blue, 1000 Bands/Pack
|
Questions & Answers (0)
Product Description
PRICE
$10.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Currency Bands & Wrappers |
| Capacity | $100 Dollars |
| Material | Kraft Paper |
| Denomination | $1 Bills |
| Package Quantity | 1000 |
| Description | $100 Currency Band |
| Color | Blue |
| Manufacturers Part Number | BS100WK |
| Brand | Sparco |
Compliance & Certifications
| Certifications | Color-coded to meet ABA Standards |