Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cassida Corporation

Model # :WBB2192102

MPN #: TIGERUVMG

Cassida Tiger Commercial Currency Counter w/UV & MG Counterfeit Detection TIGERUVMG - 250 Bill Cap

Product Description
The Cassida Tiger delivers commercial-grade performance and features in a sleek, ultra-compact design. Steel components are precision-engineered for accurate and reliable operation and a ground breaking one-piece steel chassis means years of dependable service. Fast and powerful, the Cassida Tiger is as impressive as its namesake. The Tiger rivals many commercial-grade currency counters in performance and durability. From the first note to the last, the Tiger delivers fast, accurate, and reliable currency counting. The Tiger features a one-piece steel chassis and precision-manufactured steel roller bearings, making it more durable than other machines in its class. Advanced bill density recognition system eliminates false stops. Automatic and manual counting modes give users full control. An emergency stop feature allows you halt the operation of the machine at any time with a push of a single button. The Cassida Tiger has the smallest operating footprint in the industry. Thanks to a large hinged top cover that provides easy access to the rollers, the Tiger can be cleaned in a matter of seconds. Features a broad range of detection features. Infrared, ultraviolent (UV) and magnetic (MG) sensors are able to spot a wide range of bill discrepancies, including half, double, and chain notes, as well as sophisticated counterfeits.

Features:
  • Rugged, one-piece steel chassis
  • Hinged top cover for easy maintenance
  • Operating modes: count, add, and batch modes; add + batch mode
  • Authenticates bills using ultraviolet sensors (UV and UV/MG models) and magnetic sensors (UV/MG model only)
  • Infrared sensors detect chain, double, and half notes
  • Batch presets plus programmable 1-999
  • Auto start feature rivals commercial grade counters
PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width10-3/8 in
Height5-3/8 in
Weight8 lbs

Product Details

Assembly RequiredNo
ColorGray
Motor TypeAC
Loading TypeBack
Voltage110 V
Display TypeLED
MaterialSteel
DescriptionUV / MG Currency Counter
Package Quantity1
Manufacturers Part NumberTIGERUVMG
Number of Bill Compartments1
Hopper Capacity250
Counterfeit Verification MethodsUltra-Violet, Magnetic
BrandCassida Corporation
Speed1,300 Bills / Min rpm

Warranty

Warranty1 yr