Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Slimduct

Model # :WBB3160066

MPN #: SD-100-B

Slimduct® 100 Duct, 78"L x 4"W x 2-3/4"H, Brown

Product Description
Slimduct® 100mm (3-3/4") Duct, Brown

Slimduct® professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct® will accommodate single and multiple exposed line sets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.

Features:
  • Material : Weather Resistant PVC, UV Stabilized & Fire Resistant
  • Fire Rating: Meets UL 94V.-0, Meets 1997 Specifications Of Japan Ministry Of Construction
  • Temperature Range: -4°F To 140°F
  • Weather Resistance: Tested To Over 2,000 Hours
  • Fixing Screws: Stainless Steel


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78
Width4 in
Height2-3/4 in
Weight6 lbs

Product Details

TypeDuct
MaterialPolyvinyl Chloride
ColorBrown
Manufacturers Part NumberSD-100-B
BrandSlimduct

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL 94V.-0 Recognized