Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ben's

Model # :T9FB2232231

MPN #: 0006-7080

Ben's® 100% DEET Mosquito, Tick and Insect Repellent, 3.4 Oz. Pump Spray - Pkg Qty 12

Product Description
Ben's® 100% DEET Mosquito, Tick and Insect Repellent 3.4oz. Pump Spray

Ben's® 100 MAX Tick & Insect Repellent contains the maximum amount of DEET for use in areas of high bug density with intense biting activity. For use when other insect repellents just won't cut it, Ben's® 100 MAX provides up to 12 hours of protection from ticks and insects that may carry the Zika Virus, West Nile Virus (WNV), Lyme diease, Malaria, Eastern Equine Encephalitis (EEE), and other infectious diseases. TSA 3.4oz travel size allows you to bring the maximum amount of Ben's® 100 insect repellent with you wherever you fly. Don't Get Bitten, Get Ben's® !

  • TSA compliant: the largest bottle available for carry-on luggage when your adventures take you out of town.
  • Handy pump spray: the most popular delivery system on the market makes it easy to apply.
  • Max DEET formula: Ben's 100% DEET formula offers 10 hours of repellency against mosquitoes and ticks.
PRICE
$147.00  Sold in packages of 12 / $12.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.21LBS lbs
Size3.4 oz.

Product Details

StyleSpray
Package Quantity12
DescriptionInsect Repellent
Manufacturers Part Number0006-7080
Insect TypeMosquito, Tick
BrandBen's