Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Natrapel

Model # :WBB2232207

MPN #: 0006-6871

Natrapel® DEET Free Mosquito, Tick and Insect Repellent, 3.4 Oz. Pump Spray - Pkg Qty 12

Product Description
Natrapel® DEET Free Mosquito, Tick and Insect Repellent, 3.4oz. Pump Spray

It's about time - a DEET-free insect repellent that really works! Natrapel® provides 12 hours of protection against mosquitoes & ticks and 8 hours of protection from biting insects, thanks to its CDC-recommended 20% Picaridin formula. Unlike ineffective DEET alternatives, Picaridin is the only formula that consistently shows equal or better performance than DEET in independent, clinical tests. Even better, Natrapel® 12-hour is completely safe on gear and will not melt jackets, fishing line, and other synthetic materials. TSA 3.4oz travel size allows you to bring the maximum amount of Natrapel® 12 -hour insect repellent with you wherever you fly.

  • TSA compliant: 20% Picaridin is the recommended concentration to guard against diseases transmitted by insects including the Zika Virus, West Nile Virus, Eastern Equine Encephalitis, Lyme Disease, and Dengue Fever.
  • Handy pump spray: the most popular delivery system on the market makes it easy to apply.
  • CDC-recommended formula: 20% Picaridin is the recommended concentration to guard against diseases transmitted by insects.
  • Safe on your gear: DEET-Free formula won't melt jackets, fishing line, and other plastics.
  • Lasts all day: enjoy 12-plus hours of tick & mosquito protection!
PRICE
$123.00  Sold in packages of 12 / $10.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.21LBS lbs
Size3.4 oz.

Product Details

StyleSpray
Package Quantity12
DescriptionInsect Repellent Wipes
Manufacturers Part Number0006-6871
Insect TypeMosquito, Tick
BrandNatrapel