Natrapel® 8-Hour Pump Spray 3.4oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Natrapel® 8-hour 3.4 oz Pump Spray
It's® about time - a DEET-free insect repellent that really works Natrapel 8-hour provides 8+ hours of protection from biting insects and ticks, thanks to its CDC-recommended 20% Picaridin formula. Unlike ineffective DEET alternatives, Picaridin is the only formula that consistently shows equal or better performance than DEET in independent, clinical tests. Even better, Natrapel 8-hour is completely safe on gear and will not melt jackets, fishing line, and other synthetic materials. 3.4 oz. size provides protection for the whole group
It's® about time - a DEET-free insect repellent that really works Natrapel 8-hour provides 8+ hours of protection from biting insects and ticks, thanks to its CDC-recommended 20% Picaridin formula. Unlike ineffective DEET alternatives, Picaridin is the only formula that consistently shows equal or better performance than DEET in independent, clinical tests. Even better, Natrapel 8-hour is completely safe on gear and will not melt jackets, fishing line, and other synthetic materials. 3.4 oz. size provides protection for the whole group
PRICE
$123.00 Sold in packages of 12 / $10.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2LBS lbs |
Product Details
| Style | Spray |
| Package Quantity | 12 |
| Description | Insect Repellent Wipes |
| Manufacturers Part Number | 0006-6772 |
| Insect Type | Mosquitoes, Ticks, Biting Flies and Other Insects |
| Brand | Genuine First Aid |