3M Ultrathon Insect Repellent SRL-12, 2 oz tube, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
The Ultrathon Insect Repellent Lotion delivers excellent protection against biting insects, so you can enjoy the great outdoors without the worry. Designed to provide long lasting mosquito repellency in some of the world's harshest environments, this insect repellent delivers up to 12 hours of powerful protection from mosquitoes with innovative 3M Time Release Technology. This mosquito repellent utilizes a polymer to trap DEET and slowly release it over skin surfaces to provide protection you can rely on for your whole family. This insect repellent is proven to repel mosquitoes that may carry viruses such as Zika, West Nile and Dengue Fever. So get out there, get dirty and explore the wonders of nature¬–but first protect yourself and your loved ones with Ultrathon Insect Repellent Lotion. Contains 34.34% Deet For Superb Protection Against Insect Bites, Proven To Repel Mosquitoes, Ticks, Biting Flies, Chiggers, Gnats, Fleas And Deer Flies, Repels Mosquitoes That May Carry Zika Virus, West Nile Virus, Dengue Fever, Chikungunya And Deer Ticks That May Carry Lyme Disease, Advanced 3M Controlled Release Technology Provides A Continuous Shield Of Protection That Lasts Up To 12 Hours When Used As Directed, Unique Time-Release Technology Provides Long-Lasting Protection, 2-Ounce Tube Meets Tsa Requirements For Carryon Luggage, Stable Formula Lasts Up To Five Years, Easy-To-Apply Lotion, Keep Out Of Reach Of Children, Size: 2 Ounces.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 Oz. |
Product Details
| Style | Tube |
| Manufacturers Part Number | 7100116767 |
| Package Quantity | 12 |
| Description | Insect Repellent |
| Brand | Ultrathon |