100% Premium Recycled 2-Ply Toilet Tissue, 16 Rolls per Pack - MRC1646616PK
Write a Review
|
Questions & Answers (0)
Product Description
100% Premium Recycled 2-Ply Toilet Tissue, 16 Rolls per Pack
Septic safe. White. 16 rolls per pack. Ideal for small or medium size offices. Tissue Type: Toilet; Number of Plies: 2; Number of Sheets: 168 per roll; Length: 4.33 in.
Septic safe. White. 16 rolls per pack. Ideal for small or medium size offices. Tissue Type: Toilet; Number of Plies: 2; Number of Sheets: 168 per roll; Length: 4.33 in.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4-1/2" |
Product Details
| Style | 2 Ply |
| Type | Bathroom Tissue |
| Number of Sheets | 168 Sheets/Roll |
| Package Quantity | 16 |
| Description | Recycled |
| Manufacturers Part Number | MRC1646616PK |
| Brand | Marcal |