Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074588

MPN #: F18851-0016

Bel-Art 100-Place Plastic Freezer Storage Boxes, Assorted Colors 5Pk

Product Description
100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0ml tubes and cryo vials. Unlike cardboard boxes they are autoclavable and will not break down if exposed to moisture or heavy use. Boxes measure: 15.4 x 14.3 x 5.6cmH (6 x 5.7 x 2.2"H) and 14.3 x 14.3 x 5.6cmH (5.7 x 5.7 x 2.2"H) without hinges and tab.

  • Great for organization on the bench, in the freezer, or during transport
  • Can be used at temperatures -80° C to +121°C (112°F to +249°F).
  • Five color choices let you visually sort and organize samples of different types
  • Hinged lids with snap tab open easily and close securely; clear translucent color always lets you see inside
  • Opaque black boxes are ideal for light sensitive samples
  • Each box position is labeled with an alphanumeric grid
  • 'No slide' features molded in bottom and lid provide secure stacking Note : these boxes do not fit in standard freezer racks
PRICE
$95.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF18851-0016
Description1 Each, Assorted Colors: Orange, Blue, Green, Purple, Natural
BrandBel-Art