Edwards 100 Ton Ironworker 1 Phase, 230 Volt, PowerLink, Coper Notcher
Write a Review
|
Questions & Answers (0)
Product Description
This 100 Ton Ironworker provides optimal power & adaptability to handle any project with its 4 Workstations including a factory-stalled Coper Notcher. Compatible with 12 interchangeable Attachments and 17 Accessories to adapt the Ironworker to your needs. Ideal for larger fabrication shops or those jobs requiring heavier materials. The PowerLink™ System increases your capabilities by turning your Ironworker into a power source for our line of Hydraulic Tools. Four Workstations: Standard (3) - Punch, Flat Bar Shear & Angle Shear; Open (1) - Factory installed Coper Notcher. 13 interchangeable Attachments available to tailor the Ironworker to your needs. Includes a Coper Notcher which removes anything from a small nibble to a large notch out of Flat Bar or Angle Iron. 17 optional Accessories available to increase precision and efficiency. PowerLink™ System increases your capabilities turning your Ironworker into a power source for our ever expanding line of Hydraulic Tools. Compact machine that allows for fast and easy transitions between fabrication operations: punch, shear, notch, bend or cope all in one machine. Optimized workstation heights for improved efficiency. Electric foot pedal with integrated jog control. Adjustable electric stoke control. Bright LED lights increase visibility.
PRICE
$40,729.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 100 |
| Max Punch Thickness | 1" |
| Dimensions | 61-11/16 x 56-1/8 x 45 in |
Product Details
| Motor Voltage | 230 V |
| Country of Origin | Made in USA |
| Phase | 1 |
| Description | Ironworker |
| Series | Ironworker |
| Manufacturers Part Number | ED9-10231512 |
| Tooling Stations | 4 |
| Brand | Edwards |