Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METALpro

Model # :WBB3234334

MPN #: MP5000XP

METALpro 50 Ton Ironworker with Xtreme Production Package, 1 Phase, 110/120 Volt

Product Description
The MP5000XP (Xtreme Production) is a 50-ton ironworker that comes fully loaded with power and attachments, built to handle production and high out-put speeds. It is powered by a foot switch controlled 1.5HP Baldor motor, spinning an American engineered 2 stage, high performance gear pump. The motor/pump runs on 110V single phase power producing 24 strokes per minute and allows for users to punch, shear or brake up to 1/2" material. This ironworker comes equipped with 13 attachments (listed below) giving users all the tools needed to hit the ground running. The MP5000XP is loaded with capabilities, and it's matte black color with orange accents are, sleek, bold and just plain badass.

Attachments Included:
  • 1.5HP Baldor Motor with 2 Stage (HI-LO) gear pump 2900PSI
  • Dual pedal foot switch with safety cover (8ft length)
  • 12 inch 3 in 1 Combination Shear (Flat Bar, Angle Iron, Round Rod, Square Bar)
  • 12" Press Brake with 3/16" brake die set
  • Brake Back Stop
  • Brake Guide Table
  • Limit Switch Kit (Stroke Control with micro adjust)
  • Punch Station Guide Table
  • Shear Guide Table
  • Slug Catcher
  • Wheel Kit
  • Shear back stop
  • 8 Piece Punch and Die Set (9/32", 11/32", 13/32", 15/32", 17/32", 21/32", 25/32", 29/32")


PRICE
$14,889.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/2
Width24 in
Height59 in
Weight900 lbs
Max Punch Thickness1/2

Product Details

SeriesXtreme Production
Flat Bar Capacity1/2" x 6", 3/8" x 8, 1/4" x 12"
Tooling Stations4
Style TypeIronworker
Motor Voltage110/120 V
Angle Shear Capacity4" x 4" x 1/4"
Country of OriginMade in USA
Phase1
Manufacturers Part NumberMP5000XP
Rating50
Motor Horsepower1.5 HP
BrandMETALpro

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsOSHA/ASNI B11-8