Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
WSI

Model # :WBB926737

MPN #: 1000-CB-ECR-BK

WSI 1000 Series Chair 1000-CB-ECR-BK, ESD Clean-Room Vinyl, Chrome Base, 18"-23"H, Black

Product Description
Our most popular ESD class 100 clean room vinyl.

Features:
  • Soft rubber edging that protect all the edges against tearing and abrasion
  • Two paddle pneumatic seat control
  • deluxe spring tension back angle adjustment and back rest height adjustment
  • Seat range is 18"H - 23"H
  • Seat adjust up/down 5"
  • Seat Dimension: 19"W x 17"D x 3" thick foam
  • Back Rest adjust up/down & in/out 3"
  • Back Dimension: 17"W x 15"H
  • Heavy duty 25" polished chrome base and dual wheel nylon casters
  • ESD range is greater than 10/5th and less than 10/9th
  • ESD drag chain.

30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"

PRICE
$555.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity200 lbs
Weight33 lbs
Seat Height18 -23 in

Product Details

Assembly RequiredYes
TypeClean Room Chair
Frame Color FamilyChrome
Tilt TypeNo Tilt
ColorBlack
Series1000 Series
Accessory TypeChair
Country of OriginUSA
Seat Color FamilyBlack
Frame MaterialMetal
Arm TypeArmless
Manufacturers Part Number1000-CB-ECR-BK
Back TypeLow Back
Seat MaterialVinyl
BrandWSI