Interion by Global Industrial
Model # :WB277488
Interion® Big & Tall Leather Chair With High Back & Adjustable Arms, Leather, Black
|
Questions & Answers (0)
Product Description
Interion® BIG & TALL SEATING
Total comfort for the big and tall. Reinforced, sturdy construction for longer life. Ultra-thick 3-3/4" foam cushioning. Genuine black leather upholstery. Extra wide and high 22-3/4"W x 22"D seat and 21-5/8"W x 29-7/8"H back. Pneumatic 18-1/2" to 21-1/4" height adjustment, trigger button movable armrests for custom positioning, and knee tilt with tilt-lock mechanism will help increase overall productivity. T-Arms are height adjustable. Sturdy aluminum five blade base with dual wheel swivel casters for added comfort. Large casters to support 450 lb. weight capacity. Brand is Interion By Global Industrial. Easy assembly.
Total comfort for the big and tall. Reinforced, sturdy construction for longer life. Ultra-thick 3-3/4" foam cushioning. Genuine black leather upholstery. Extra wide and high 22-3/4"W x 22"D seat and 21-5/8"W x 29-7/8"H back. Pneumatic 18-1/2" to 21-1/4" height adjustment, trigger button movable armrests for custom positioning, and knee tilt with tilt-lock mechanism will help increase overall productivity. T-Arms are height adjustable. Sturdy aluminum five blade base with dual wheel swivel casters for added comfort. Large casters to support 450 lb. weight capacity. Brand is Interion By Global Industrial. Easy assembly.
PRICE
$389.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 450 lbs |
| Weight | 70 lbs |
| Seat Width | 22-3/4 in |
| Seat Depth | 22 in |
| Seat Height | 18-1/2 - 21-1/4 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 21-1/4 in |
| Base | 5-Star Base |
| Min Back Height | 29-8/9 in |
| Max Back Height | 29-8/9 in |
| Cushion Thickness | 3-3/4 in |
| Back Width | 21-5/8 in |
| Back Height | 29-7/8 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | 277488 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Big & Tall Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Big and Tall Leather Chair |
| Frame Material | Aluminum |
| Back Type | High Back |
| Seat Material | Leather |
Warranty
| Warranty | 1 yr |