Zebra 5100 Resin Ribbons, 4-5/16"W x 244'L, 1" Core, 12 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
These premium resin ribbons are ideal for printing images in harsh environments. They provide unparalleled resistance and dense black images. These ribbons produce images resistant to the harshest environments. The ribbons are recommended for use with Z-supreme products in printed circuit board applications. They are UL recognized and CSA components acceptable when used with Zebra approved labels.
PRICE
$259.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 244 ft |
| Width | 110 mm |
| Weight | 6 lbs |
| Core Size | 1 in |
Product Details
| Type | Resin Ribbon |
| Rolls per Case | 12 |
| Color | Black |
| Series | 5100 |
| Rolls per Carton | 48 |
| Material | Resin |
| Description | Desktop 5100 Resin Ribbons |
| Package Quantity | 12 |
| Manufacturers Part Number | 05100GS11007 |
| Printer Type | Zebra 4" Desk Top Printers |
| Brand | Zebra |
Compliance & Certifications
| Certifications | CSA, UL |