- Biologically inert mixtures of cellulose acetate and cellulose nitrate result in membranes with a smoother and more uniform surface than pure nitrocellulose.
- Easy to handle, less cracking and fracturing than traditional CN membranes.
- Pure surface with no additional smoothing treatment or surfactants
LabExact® Hydrophilic Mixed Cellulose Esters, Non-Sterile, 0.45um, 25mm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.45um |
| Diameter | 25 CM |
Product Details
| Type | Membrane |
| Material | Mixed Cellulose Ester |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-MCE045025 |
| Retention | 0.45 |
| Brand | LabExact |