Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346085

MPN #: 7012815073

3M™ DBI-SALA® 1001090 Soft Sling Seat, 310 Cap Lbs, Universal

Product Description
3M™ DBI-SALA® 1001090 Soft Sling Seat, 310 Cap Lbs, Universal1001090

Works with you, not against youWe designed the3M™ DBI-SALA® Seat Sling with Belt Loops to be both comfortable for the wearer and effective as personal fall protection equipment. Its compact, lightweight design features a smaller profile and makes the seat easy to transport between jobs.Built toughProtecting your workers and elevating their comfort and safety is a priority for 3M fall protection. That's why we've built our work seats from durable materials and with hardware that resists corrosion and stands up in harsh environments.Just one part of your fall protection systemWherever the job takes you, 3M has safety equipment to create a fall protection system that addresses a variety of job demands. These solutions are designed to help keep you and your crew protected so you can perform at peak levels.
  • Workseat with 8" (20.3 cm) web seat sling
  • Dual suspension D-rings are built in
  • Polyester and nylon construction
  • Integral belt attachment loops
  • Corrosion-resistant hardware
  • Compact and lightweight design for comfortable use and easier transporting between jobs
  • Helps meet safety requirements for fall protection applications applications
  • Intended for use with personal protective equipment, including fall arrest sytems and other safety supplies
PRICE
$309.95

1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeOne Size

Product Details

TypeSoft Sling Seat
BeltNo
ColorYellow
Front D-RingYES
For Use WithHarness Accessory
StyleAccessory
Leg Connection TypeAccessory
MaterialPolyester Web & Steel
DescriptionSoft Sling Seat
Package Quantity1
Manufacturers Part Number7012815073
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502