Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345821

MPN #: 7100188783

3M™ DBI-SALA® 1246177 EZ-STOP™ Shock Absorber, 14.5 in. Long, 130-310 Cap Lbs

Product Description
3M™ DBI-SALA® 1246177 EZ-STOP™ Shock Absorber, 14.5 in. Long, 130-310 Cap Lbs1246177

EZ Stop™ shock absorbing lanyards combine a set of industry first advancements, with popular features making them the workhorse of the industry. Today's EZ Stop™ represents the culmination of decades of design, research, manufacturing know how and on the job performance. EZ Stop™ lanyards are as tough as the guys who use them. They feature world's smallest and lightest shock absorber, water repellant and abrasion resistant webbing and a build quality that is second to none. In addition, our exclusive Vectran™ energy management materials provide second to none abrasion, cut and chemical resistance and efficient shock absorption. Should a fall occur, the lanyard and it's unique energy absorbing system will activate stopping the fall and reducing the forces imposed on the user to safe levels. Our patented self locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way even with gloves on.
  • 14-1/2 in. (36.8cm) shock absorber only
  • Extremely compact and lightweight
  • Exclusive Vectran™ energy absorption system
  • User friendly self locking snap hook at one end
  • Built-in D-ring at one end
  • Built-in reflective materials
  • Impact indicator
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
PRICE
$139.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310
SizeOne Size
Lanyard Length14-1/2 in ft
Strap Width3/4 in
Harness Connection Gate Opening3/4
Adjustable LengthNo
Working Length14-1/2"

Product Details

Harness Connection MaterialSteel
TypeShock Absorbing Lanyard
Number of Legs1
ColorBlue
SeriesEZ-Stop
StyleStandard
Anchorage ConnectionSnap Hook
MaterialPolyester Web
DescriptionEZ-Stop™ Shock Absorber
Package Quantity1
Manufacturers Part Number7100188783
Lanyard MaterialPolyester
Harness ConnectionSnap Hook
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.13