Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346001

MPN #: 7012815805

3M™ DBI-SALA® 1110845 ExoFit XP Arc Flash Harness, Quick Connect, 310 Cap Lbs, XL

Product Description
3M™ DBI-SALA® 1110845 ExoFit XP Arc Flash Harness, Quick Connect, 310 Cap Lbs, XL1110845

ExoFit™ XP delivers the ultimate in comfort. It is the culmination of our experience including the original comfort harness ExoFit™, ongoing research, new materials and innovative features. Its design incorporates a single piece of material that wraps around you in the shape of an X, for the ultimate in no-tangle donning and comfortable security. Its state-of-the-art 3-D mesh lining allows moisture to evaporate and cool air to circulate throughout the shoulder, back, hip and leg pads. This padding is removable and completely washable. XP materials are soft and lightweight, yet extremely durable.
  • Removable Nomex®/Kevlar® fiber shoulder, back and leg comfort padding
  • PVC coated back D-ring
  • Front web rescue loops
  • Quick connect chest and leg straps
  • Leather insulators
  • Nylon web construction
  • Equipped with 3M™ Connected Safety ID (CSID) and system ID tag
PRICE
$779.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeXL

Product Details

Ring TypeBack D-Ring
For Use WithUtility
Webbing MaterialNylon
Side D RingNo
Padding LocationBack, Hip, Leg, Shoulder
Chest Connection TypeQuick Connect
MaterialNylon
Manufacturers Part Number7012815805
Leg Strap BuckleQuick-Connect
Chest Strap BuckleQuick-Connect
Brand3M DBI-SALA
TypeFall Arrest Harness
BeltNo
ColorBlue
SeriesExoFit XP Arc Flash
Front D-RingNo
D-Ring MaterialPVC
StyleVest
Leg Connection TypeQuick Connect
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionExoFit™ XP Arc Flash Harness - Rescue Web Loops
Arc-Flash Rated HarnessYes

Compliance & Certifications

CertificationsASTM F887, OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.4