California Air Tools 10020CHAD-22060 Ultra Quiet & Oil-Free 2.0 Hp 10.0 Gal. Air Compressor 220v
Write a Review
|
Questions & Answers (0)
Product Description
California Air Tools 10020CHAD-22060 Ultra Quiet & Oil-Free 2.0 Hp 10.0 Gal. Air Compressor 220v
The California Air Tools10020CHAD-22060 Ultra Quiet & Oil-FreeAir Compressor is designed to be one of the quietest2.0 Hp air compressors in the industry having only70 decibels of sound.The Powerful 2.0 HP motor (220v 60hz) operates at only 1680 RPM creating less noise and less wear. SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability.TheCAT-10020CHAD-22060 Air Compressorhas a Oil-Free Dual Piston pump designed to have a life cycle before wear of3000 Plus hours compared to other comparable air compressors with life cycles of500 hours or less.The Oil-Free pump allows for use in a variety of temperatures(cold starts) and uneven terrains (no oil in the pump). The Easy Start Valve feature allows for a easier start up using less starting amps. The Easy Start Valve releases a small amount of air from the pump at start up to produce a no-load conditionallowing the motor to spin freely.This no-load start up requires less amps for a easierstart up in cold temperatures. Thelarge low profile 10 Gallon Steel Horizontal Air Tank makes storing under a bench, desk or shelf very easy. The factory installed California Air Tools EZ-1 Automatic DrainValve has beendesigned to eliminatemanually draining your air compressor air tank.The manually set timer allows you to set thetime for both thefrequency and duration of the draining process. The 10020CHAD-22060 is designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 30% Less Noise!
The California Air Tools10020CHAD-22060 Ultra Quiet & Oil-FreeAir Compressor is designed to be one of the quietest2.0 Hp air compressors in the industry having only70 decibels of sound.The Powerful 2.0 HP motor (220v 60hz) operates at only 1680 RPM creating less noise and less wear. SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability.TheCAT-10020CHAD-22060 Air Compressorhas a Oil-Free Dual Piston pump designed to have a life cycle before wear of3000 Plus hours compared to other comparable air compressors with life cycles of500 hours or less.The Oil-Free pump allows for use in a variety of temperatures(cold starts) and uneven terrains (no oil in the pump). The Easy Start Valve feature allows for a easier start up using less starting amps. The Easy Start Valve releases a small amount of air from the pump at start up to produce a no-load conditionallowing the motor to spin freely.This no-load start up requires less amps for a easierstart up in cold temperatures. Thelarge low profile 10 Gallon Steel Horizontal Air Tank makes storing under a bench, desk or shelf very easy. The factory installed California Air Tools EZ-1 Automatic DrainValve has beendesigned to eliminatemanually draining your air compressor air tank.The manually set timer allows you to set thetime for both thefrequency and duration of the draining process. The 10020CHAD-22060 is designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 30% Less Noise!
PRICE
$559.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 15 in |
| Height | 26 1/2 in |
| Weight | 75 lbs |
| Tank Size | 10 gal |
| Tank Outlet | "1/4""" |
Product Details
| Air Dryer | No |
| Pump Drive | Dual Piston |
| Pump Material | Cast Aluminum |
| Tank Drain Valve | Automatic |
| Max PSI | 125 psi |
| Start Type | Electric |
| Material | Steel |
| Phase | Single |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | CAT-10020CHAD-22060 |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 5.3 CFM |
| Brand | California Air Tools |
| Type | Stationary |
| CFM | 6.40 @ 40 PSI CFM |
| Horsepower | Powerful 2.0 HP (Rated / Running) Motor HP |
| Color | Gray |
| After Cooler | N |
| Style | Hotdog |
| Voltage | 220 V |
| Air Filter | N |
| Start Up Time | Less time to fill the tank - Only 120 Seconds |
| Noise Output | 70 dBA |
Warranty
| Warranty | 1 Year Limited |