California Air Tools 20020AD Ultra Quiet & Oil-Free Air Compressor 2.0 Hp 20.0 Gal. Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
California Air Tools 20020AD Ultra Quiet & Oil-Free Air Compressor 2.0 Hp 20.0 Gal. Air Compressor
The California Air Tools 20020AD Ultra Quiet & Oil-FreeAir Compressor is designed to be one of the quietest2.0 Hp air compressors in the industry having only70 decibels of sound. The Powerful 2.0 HP motor operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. TheCAT-20020AD Air Compressorhas an Oil-Free Dual Piston pump designed to have a life cycle before wear of3000 Plus hours compared to other comparable air compressors with life cycles of500 hours or less.The Oil-Free pump allows for use in a variety of temperatures(cold starts) and uneven terrains (no oil in the pump). The Easy Start Valve feature allows for a easier start up using less starting amps.The Easy Start Valve releases a small amount of air from the pump at start up to produce a no-load conditionallowing the motor to spin freely.This no-load start up requires less amps for a easierstart up in cold temperatures. Thelarge 20 Gallon Steel Air Tank is designed to store more air for higher demand air tools such as spray guns and sanders. Prefect for the shop or garage. The factory installed California Air Tools EZ-1 Automatic DrainValve has beendesigned to eliminatemanually draining your air compressor air tank. The 2 (no flat) wheels makes moving this air compressor very easy. Designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 30% Less Noise!
The California Air Tools 20020AD Ultra Quiet & Oil-FreeAir Compressor is designed to be one of the quietest2.0 Hp air compressors in the industry having only70 decibels of sound. The Powerful 2.0 HP motor operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. TheCAT-20020AD Air Compressorhas an Oil-Free Dual Piston pump designed to have a life cycle before wear of3000 Plus hours compared to other comparable air compressors with life cycles of500 hours or less.The Oil-Free pump allows for use in a variety of temperatures(cold starts) and uneven terrains (no oil in the pump). The Easy Start Valve feature allows for a easier start up using less starting amps.The Easy Start Valve releases a small amount of air from the pump at start up to produce a no-load conditionallowing the motor to spin freely.This no-load start up requires less amps for a easierstart up in cold temperatures. Thelarge 20 Gallon Steel Air Tank is designed to store more air for higher demand air tools such as spray guns and sanders. Prefect for the shop or garage. The factory installed California Air Tools EZ-1 Automatic DrainValve has beendesigned to eliminatemanually draining your air compressor air tank. The 2 (no flat) wheels makes moving this air compressor very easy. Designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 30% Less Noise!
PRICE
$596.00
1
1
Free Shipping Expected on or around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 23 in |
| Height | 45 in |
| Weight | 115 lbs |
| Tank Size | 20 gal |
| Tank Outlet | "1/4""" |
Product Details
| Air Dryer | No |
| Pump Drive | Dual Piston |
| Pump Material | Cast Aluminum |
| Tank Drain Valve | Manual |
| Max PSI | 125 psi |
| Start Type | Electric |
| Material | Steel |
| Phase | Single |
| Tank Orientation | Vertical |
| Manufacturers Part Number | CAT-20020AD |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 5.3 CFM |
| Brand | California Air Tools |
| Type | Portable |
| CFM | 6.40 @ 40 PSI CFM |
| Horsepower | Powerful 2.0 HP (Rated / Running) Motor HP |
| Color | Gray |
| After Cooler | N |
| Style | Vertical |
| Voltage | 110 V |
| Air Filter | N |
| Start Up Time | Less time to fill the tank - Only 4.00 Minutes |
| Noise Output | 70 dBA |
Warranty
| Warranty | 1 Year Limited |