Tritan 1008 X 5/8, 5/8" x 1.33" 1008 Series Tapered Locking Steel Bushing, 5/8" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan 1008 X 5/8, 5/8" x 1.33" 1008 Series Tapered Locking Steel Bushing, 5/8" Bore
PRICE
$19.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.33 in |
| Locking Screw Size | 1/4" |
| Wrench Torque | 53 lb-ft |
| Bore Size | 5/8" |
| Key Way | 3/16 in |
| Diameter | 1.33 in |
Product Details
| Type | Finished Bore |
| Series | 1008 |
| Style | Tapered Locking |
| Finish | None / Naked Steel |
| Material | Steel |
| Manufacturers Part Number | 1008 X 5/8 |
| Brand | Tritan |