Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079789

MPN #: EX611-7B

C.S. Unitec EX611-7B Long Nose Pliers, Copper Beryllium, 7-3/16"

Product Description
C.S. Unitec EX611-7B Long Nose Pliers, Copper Beryllium, 7-3/16"



Features:
  • Long nose pliers with wire cutter
  • Non-Sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 3/16 in

Product Details

Manufacturers Part NumberEX611-7B
Wire CutterYes
Handle TypeErgonomic
BrandC.S. Unitec