Beta insulated tools are safe for use on electrical systems up to 1000 VAC (1500 VDC). The design meets EN 60900 specifications and each tool is subjected to the following stringent tests: handle resistance to slipping and flame propagations, and high voltage test (10000V).
Beta 1162MQ Extra-Long Flat Knurled Nose Pliers, 6-5/16"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
Product Details
| Style | Long Nose |
| Type | Long Nose |
| Jaw Surface | Flat |
| Insulated | Yes |
| Wire Cutter | Yes |
| Handle Color Family | Red |
| Manufacturers Part Number | 011620100 |
| Handle Style | Slip-Proof |
| Jaw Shape | Straight |
| Handle Type | Slip-Proof |
| Brand | Beta |