Beta 1009L/A Extra Long Flat Knurled Nose Pliers, 11-1/8"L
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1009 extra-long needle nose pliers are ideal for retrieving small parts and getting into tight locations. These pliers feature slip-proof, double layer PVC coated handles. These pliers measure 283mm (11-1/8") in overall length with 80mm (3-1/8") long jaws.
PRICE
$56.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/8 in |
Product Details
| Style | Long Nose |
| Type | Long Nose |
| Handle Material | PVC |
| Jaw Surface | Flat |
| Wire Cutter | Yes |
| Handle Color Family | Black |
| Manufacturers Part Number | 010090008 |
| Handle Style | PVC Coated |
| Jaw Shape | Straight |
| Handle Type | Slip-Proof |
| Brand | Beta |