Kimble® Kimax® Borosilicate Petri Shallow Glass Dishes, 100 x 15, Case of 36
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® BOROSILICATE PETRI DISHES Shallow glass dishes used for culturing bacteria and other general laboratory uses. Designed to meet Federal Specification NNN-D-1478. dishes remain clear after repeated use in wet or dry sterilization cycles Reinforced beaded edges resist mechanical breakage and help in centering the bottom inside the cover Covers have a fused-on bright red ceramic enamel marking spot and inscription, including "Cover;" Bottoms have a white ceramic enamel inscription, including "Bottom" Combination of different colors and wording permits quick and easy identification of the parts when sorting, selecting and assembling pairs Bottom has a vertical arrow on the side to precisely locate serial dilution starting points Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$585.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Petri Dish |
| Capacity | 100 mL oz |
| Material | Glass |
| Package Quantity | 36 |
| Description | Borosilicate Petri Shallow Glass Dishes |
| Color | Clear |
| Manufacturers Part Number | 23061-10015 |
| Brand | Wheaton |