- High Intensity Prismatic Striped Sheeting.All Plastic Barricade
- Boards Have "Double-Wall" Design For Strength And Rigidity
- Built From Component Parts, Legs And Boards, Assuring Easy Replacement Of Damaged Parts
- Bottom Board Can Carry A 35 Lb. Sandbag
- Two Mounting Receptacles For Flashing Lights
- Top Sheeting 12" X 24"
- Dimensions: 24"W X 43.3"H Weight: 16 Lbs.
Plasticade 101-T12-HI-P All Plastic Maintenance Free Type I Traffic Barricade, White, Foldable
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 3 in |
| Height | 43-5/16 in |
| Weight | 18 lbs |
| Reflective | Yes |
| Panel Length | 24 in |
| Reflective Stripe Height | 12 in |
| Panel Width | 12 in |
Product Details
| Assembly Required | No |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Manufacturers Part Number | 101-T12-HI-P |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
| Sheeting | High Intensity Prismatic Grade |
| Interlocking | No |
| Number of Panels | 4 |
| Type | Type I Barricade |
| Fillable | No |
| Color | White |
| Foldable | Yes |
| Package Quantity | 1 |
| Accepts Barricade Light | Yes |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH Accepted, Meets MUTCD Standards |