The Model 1010 MONSTER BOX® Chest is a superior tool box chest that measures 66 inches wide by 30 inches deep. With an impressive capacity of 31 cubic feet, the tool chest holds everything from power tools to compressors in a versatile and portable storage space. The chest box also comes with a 4-point crane lift system with a heavy-duty, tubular steel frame for easy and safe center-point rigging for superior hoisting over two-point/bar lift systems. With an easy close and deep cover design, the tool storage chest is ideal for storage and security on the jobsite, at the workshop, or in the plant. In fact, for ideal security, the steel tool chest boasts an integrated recessed lock and is the only UL-rated, drill-resistant, weather-resistant lock in the jobsite category. For additional protection, the chest storage box features a powder-coat finish. The tool gang box's POWER PASS® Electrical Pass-Thru grommet ensures easy, weatherproof power cord access, and 4-way, pre-punched skids with 7-gauge construction allow access from any side for easy, fast, and safe transport. Casters are available as optional gang box accessories.
Knaack 1010 Monster Box™ Chest, 31 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 66 in |
| Depth | 30 in |
| Height | 36 in |
| Weight | 285 lbs |
| Usable Volume | 31 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 1010 |
| Brand | Knaack |
Related Products
The Crescent JOBOX 42" Tradesman Steel Chest measures 42in Wide x 20in Depth x 22in Height with 10.7 Cubic Feet of Usable Storage Capacity. The Made in the USA Tradesman Steel Chests provide rugged, dependable, and secure on-site storage in commercial, industrial, and construction environments. Staked and welded hinges and a dual enclosed lock system provide maximum security that is highly resistant to saws, pry bars, and bolt cutters. Gas spring lid control and the exclusive Crescent JOBOX Grip Rite™ lifting channel provide easy and safe lid operation. Tradesman Steel Chests offer ...
✓ Built in security system with secure padlock enclosure ✓ Recessed padlock housing provides extra security and prevents tampering with lock shackle ✓ Two locking arm hinges ✓ Support rods convert lid to work surface Improve on-site storage for all types of tools, equipment, and construction materials with the Global Industrial™ Job Site Slope Lid Chest. This chest is equipped with recessed handles, a full-length reinforcing channel, support bar inside the lid, piano hinges, and a single padlock security system to keep all its contents secure. ...
The Crescent JOBOX 60" Tradesman Steel Chest measures 60in Wide x 24in Depth x 27.5in Height with 22.9 Cubic Feet of Usable Storage Capacity. The Made in the USA Tradesman Steel Chests provide rugged, dependable, and secure on-site storage in commercial, industrial, and construction environments. Staked and welded hinges and a dual enclosed lock system provide maximum security that is highly resistant to saws, pry bars, and bolt cutters. Gas spring lid control and the exclusive Crescent JOBOX Grip Rite™ lifting channel provide easy and safe lid operation. Tradesman Steel Chests offer ...
Crescent JOBOX 1-680990 60" Heavy Duty Steel Slope Lid Chest 60in Width x 30in Depth x 39-1/2in Height Hold your morning meetings around the JOBOX Slope Lid Chest. The locking lid makes the perfect level surface for working on plans and laptops on the job site. Also includes the popular Lift-N-Stow shelf for more storage choices. Sloping lid is also great for water runoff when closed. Welded corner gussets increase structural support. Internal locking system is virtually impossible to bend or pry open for maximum security. Fold-away prop supports lid to form a flat working surface to ...
The Crescent JOBOX 36" Tradesman Steel Chest measures 36in Wide x 19.5in Depth x 22in Height with 8.9 Cubic Feet of Usable Storage Capacity. The Made in the USA Tradesman Steel Chests provide rugged, dependable, and secure on-site storage in commercial, industrial, and construction environments. Staked and welded hinges and a dual enclosed lock system provide maximum security that is highly resistant to saws, pry bars, and bolt cutters. Locking hinged lid control and the exclusive Crescent JOBOX Grip Rite™ lifting channel provide easy and safe lid operation. Tradesman Steel Chests ...