Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1660480

MPN #: 7012817343

3M™ Protecta® 1340128 PRO™ Shock Absorbing Lanyard For Hot Work Use, 6 ft. Long

Product Description
Our PRO™ Pack shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. PRO™ Pack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. In addition, PRO™ lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.

Features:
  • 6 ft. (1.8m) single-leg lanyard
  • Lightweight user friendly design
  • Fire resistant Kevlar® webbing
  • PVC shock pack with Kevlar® cover
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hook at one end
  • Self-locking steel rebar hook at one end
  • Impact indicator
PRICE
$239.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width1 in
Weight Capacity310
Weight2 lbs
Extended Length10' in
SizeOne Size
Lanyard Length6 ft
Strap Width1 in
Adjustable LengthNo
Hook Opening2-3/8 in
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs1
Anchorage ConnectionRebar Hook
MaterialKevlar/ Zinc Plated Steel
Manufacturers Part Number7012817343
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeShock Absorbing Lanyard
ColorBlack
SeriesPRO Pack
StyleWelding Standard
Leg Connection TypeSnap Hook
Package Quantity1
DescriptionPRO™ Shock Absorbing Lanyard For Hot Work Use
Lanyard MaterialKevlar

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1