Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1660512

MPN #: 7100218778

3M™ Protecta® 100% Tie-Off Shock Absorbing Lanyard For Hot Work Use 6 ft. Long

Product Description
3M™ Protecta® 100% Tie-Off Shock Absorbing Lanyard For Hot Work Use 6 ft. Long1340185

Our PRO™ Pack shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. PRO™ Pack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. In addition, PRO™ lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.
  • 6 ft. (1.8m) double-leg 100% tie-off lanyard
  • Lightweight user friendly design
  • Fire resistant Kevlar® fiber webbing
  • PVC shock pack with Kevlar® fiber cover
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hook at center
  • Self-locking steel rebar hook at leg ends
  • Impact indicator
PRICE
$369.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width1 in
Weight Capacity310
Weight3 lbs
Extended Length10' in
SizeOne Size
Lanyard Length6 ft
Strap Width1 in
Adjustable LengthNo
Hook Opening2-3/8 in
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionRebar Hook
MaterialKevlar/ Zinc Plated Steel
Manufacturers Part Number7100218778
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeShock Pack
ColorBlack
SeriesPRO Pack
StyleWelding Standard
Leg Connection TypeRebar Hook
Package Quantity1
DescriptionPRO™ 100 Percent Tie-Off Shock Absorbing Lanyard For Hot Work Use
Lanyard MaterialKevlar

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1