Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB1917198

MPN #: 826084

FallTech® 826084 Titanium 6' Shock Absorbing Lanyard, with 3 Snap Hooks

Product Description
FallTech® 82608T Titanium 6' Shock Absorbing Lanyard, with 3 Snap Hooks

Features:
  • Y-leg for 100% Tie-off; Coated Web; with 3 Snap Hooks
  • Rugged 1" MicroShield® coated polyester webbing
  • Forged steel hooks with 3,600 lbs gate strength
  • Tear-away absorber design limits fall forces to 900 lbs or less
  • Exclusive ViewPack™ design with protective outer skin contains integral inspection window and label protection
PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width1 in
Weight Capacity310
Weight4 lbs
Extended Length6' in
Lanyard Length6 ft
Strap Width1 in
Adjustable LengthNo
Hook Opening7/8 in
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionSnap Hook
MaterialPolyester, Steel
Manufacturers Part Number826084
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandFallTech
TypeShock Absorbing
ColorGray
SeriesViewPack
StyleY-leg for 100 Percent Tie-off
Package Quantity1
DescriptionTitanium Shock Absorbing Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1926.502 ANSI Z359.1-2007 ANSI Z359.13-2013