The Werner C311104 3-foot DeCoil lanyard features the DCELL Shock Pack, a deceleration device designed for controlled tearing action to reduce fall arrest force. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The snap hook is designed to prevent false engagement.
Werner® 1" Web DeCoil Lanyard w/ Snap Hooks, 3'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Weight Capacity | 310 |
| Weight | 3 lbs |
| Extended Length | 36 in |
| Lanyard Length | 3 ft |
| Anchorage Connection Gate Opening | 3/4 |
| Harness Connection Gate Opening | 3/4 |
| Adjustable Length | No |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| Color | Gold |
| Series | DeCoil |
| For Use With | Fall Arrest |
| Mounting Location | Overhead Anchor Point |
| Anchorage Connection | Snap Hook |
| Cable Material | Vinyl coating, Steel |
| Material | Polyester Webbing |
| Lanyard Material | Polyester |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359, OSHA 1910, 1926 |