Milton 1020-6 Micro Filter Metal Bowl 1/2" NPT 250 PSI 40 Micron
Write a Review
|
Questions & Answers (0)
Product Description
This 1/2" NPT Milton micro filter is supplied with pre-assembled automatic overnight drain 3 stage baffle system and a porous bronze 40 micron filter element. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems. This metal bowl has a bowl capacity of 6 ounces. Maximum of 250 PSI and 48 SCFM.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 2-11/16 in |
| Height | 2-11/16 in |
| Connection Size | 1/2 in |
| Bowl Size | 6 oz |
Product Details
| Bowl Type | Metal |
| CFM | 48 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 250 psi |
| Automatic Drain | Yes |
| Micron Rating | 40 mic |
| Manufacturers Part Number | 1020-6 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 160 |
| Brand | Milton |