- Material: Brass
- Size: 6" Drain | 152 mm Drain
- Outer Diameter: 5 1/2" | 140 mm
- Includes: Screws
- Screw Centers: 4 15/16" | 125 mm
Allpoints 1021081 Drain Grate, Floor (6")
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1021081 |
| Type | Drains |
| Brand | AllPoints |