Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947429

MPN #: 1021124

Allpoints 1021124 Strainer, Drain, 5-3/4" Sq

Product Description
  • Material: Stainless Steel
  • Length: 5 3/4"
  • Width: 5 3/4"
  • Height: 3/4" Lip
PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1021124
TypeDrains
BrandAllPoints