Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947996

MPN #: 1021110

Allpoints 1021110 Strainer, Drain, 7-3/4X2", Stainless Steel

Product Description
  • Material: Stainless Steel
  • Length: 7 3/4"
  • Width: 7 3/4"
  • Height: 2" Lip
PRICE
$76.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1021110
TypeDrains
BrandAllPoints