- Color: White
- Material: Plastic Ring
- Length: 9" | 229 mm
- Outer Diameter: 6" Drains | 152 mm Drains
Allpoints 1021137 Strainer, Floor Drain, Disp, 6"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1021137 |
| Type | Drains |
| Brand | AllPoints |