Milton 1028P Filter and Lubricator Bowl Polycarbonate Bowl 5 oz. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This replacement plastic bowl is designed for Milton 1/4" 3/8" and 1/2" lubricators. Easily replace an old lubricator bowl with this 5 ounce capacity bowl by simply turning counterclockwise.
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 2-1/4 in |
| Depth | 2-1/4 in |
| Height | 2-1/4 in |
| Bowl Size | 5 oz |
Product Details
| Bowl Type | Polycarbonate |
| Description | Filter and Lubricator Bowl Polycarbonate Bowl 5 oz. Capacity |
| Color | Black & Clear |
| Manufacturers Part Number | 1028-P |
| Brand | Milton |