Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Seal

Model # :WBB1799212

MPN #: 102A

Heat Seal 102A - Wrapper Machine, 115V, 725W, (2) 18" Rolls Capacity, 26"L x 23"W x 36"H

Product Description
The industry standard for film wrapping food packaging for the past 65 years, heat seal units are made of heavy duty components to withstand years of use. The 102a wrapper accommodates (2x) 18" film rolls.

Features:
  • Solid state controlled film cut-off rod
  • 6" X 15" thermostatically controlled hot plate with non-stick, replaceable cover
  • Heavy gauge welded aluminum frame
  • Aluminum and stainless steel construction
  • Stainless steel wrapping surface
  • Adjustable foot pads for easy leveling on uneven floors
  • Easy to use film selector feature
  • Adjustable film tension
Options:
  • 12 Hour timer
  • All stainless steel construction
  • 220 Volts
  • Stainless steel wings (w24st), 24" w x 14" d
  • Accessory storage rack (asr) 22" w x 14" d x 12" h
  • Label dispensers (various sizes available)
PRICE
$2,075.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width23 in
Height36 in
Weight65 lbs
Max Film Width18 in
Hot Plate Dimensions6" x 15"

Product Details

Capacity(2) 18" Rolls
Wattage725 W
Voltage115 V
MaterialAluminum & Stainless Steel
DescriptionHeat Seal Wrapper Machine
Manufacturers Part Number102A
BrandHeat Seal

Warranty

Warranty1 Year on Parts

Compliance & Certifications

CertificationsUSDA-Approved, UL-Approved