Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430099

MPN #: 27825.0000

Dual Soft Heat® Brewer With Docking System, 1 Stand, 120V

Product Description
Coffee brewers with portable servers
  • Brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour.
  • Brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 or 5.7 litre) batches.
  • Patented server heat control automatically shuts off once target temperature is reached. Can be set to 175°""190°F (79.4""87.8°C).
  • Electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size.
  • Remote 1 or 2 server docking stations for additional satellite coffee serving.
  • Safety-Fresh® patented brew-through lid with vapor seal and spill prevention.
  • Variable batch selector knob lets you brew large batches or small servings.
  • International electrical configurations available.

Electrical: Brewer is 3-wires plus ground service rated 120/208V or 120/240V, single phase, 60Hz.
Plumbing: 20-90 psi (138-621 kPa). Machine supplied with 1/4" male fitting. Tank capacity: 8.4 gallons (31.8 L)
Other: Based upon incoming water temp of 60°F/15°C (140°F/60°C rise) per 1/2 gallon brew time of 4 minutes.Models listed as 120/208V or 120/240V must be connected to 208V or 240V electrical service respectively. Please refer to the installation manual.

PRICE
$419.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth20-1/2 in
Height35-4/5 in

Product Details

Capacity1 SH Server
Voltage120 V
Watts90 W
Manufacturers Part Number27825.0000
Amperage0.8 A
Water Fill TypePlumbed
Power Cord AttachedYes
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF