Features:
- Motor Type: Air Motor
- Drive Type: Direct Drive
- RPM: 1750
- Impeller Type: Propeller
- Max Shaft Length Inches: 54
- Max Specific Gravity: 1.1
- Max Viscosity: 100cP
- Max Mixing Volume: 750 Gallons
Weights & Dimensions
| Length | 30 in |
| Width | 15 in |
| Height | 15 in |
| Weight | 80 lbs |
| Blade Diameter | 6-1/2 in |
Product Details
| Type | Heavy-Duty Industrial Mixer |
| Horsepower | 2 HP |
| For Use With | Used For Small Batch Or High-Shear Mixing Applications |
| Capacity | 3000 qt |
| Material | Stainless Steel |
| Manufacturers Part Number | BD200H40-CC-654-1P6.5-1 |
| Brand | Brawn Mixer |
Compliance & Certifications
| Certifications | CSA, UL |