Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3137039

MPN #: AVP-20

Sealer Sales® Sealer Only, Foot Pedal Pneumatically Operated, 20" Seal Length

Product Description
Our AVP Series Heat Sealers were designed for heavy duty applications. The most evident feature of the AVP units are the lack of visible controls. Form follows function providing an expansive work surface to hold product ready to be sealed. External compressor required (6CFM@100PSI

Side mounted heat and cool timers fitted to a powder coated steel chassis regulate seal parameters that are critical to obtaining airtight and watertight seals. A one-tap steel encased footswitch provides hands free operation. Like the AVN, AVS and CAV units, the AVP units will not fire an impulse until the upper and lower jaw completely meet, ensuring operator safety and uncompromised seal integrity. The pressure bar is powder coated aluminum. An optional work tray (only up to 35" units) is available to makes it easier to position the bag between the seal jaws, improving overall control.

The pressure bar is powder coated aluminum.

All Impulse Sealers require an external air compressor.

Features:
  • Intuitive design
  • Extensive safety features
  • Rust-treated and powder-coated steel chassis
  • Clean-room compatible
  • Two year warranty
  • External compressor required (6CFM@100PSI)


PRICE
$2,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width7 in
Height10 in
Seal Length20
Seal Width1/4"
Thickness16 mil

Product Details

Assembly RequiredYes
ColorWhite
Amperage7 A
SeriesSealer Sales
Heat TypeImpulse
For Use WithVacuum Sealer Bags
Wattage840 W
Voltage120 V
ImpulseYes
Manufacturers Part NumberAVP-20
BrandSealer Sales

Warranty

Warranty2 Years Limited