- Color: Black
- Material: Incoloy
- Length: 10"
- Width: 14"
- Voltage: 240 V Ac
- Electrical Wattage: 3520
- Depth: 20 1/4"
Allpoints 1031187 Elememt, Fry, 240V, 3520W, Str For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$769.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 18006 |
| Type | Elements |
| Voltage | 240V V |
| Color | Black |
| Brand | Ultrafryer |