Beta 1128BAX Electrician's Scissors, 5-7/8"L
Write a Review
|
Questions & Answers (0)
Product Description
These dual-action cutting scissors feature a special cam on the fulcrum that allows the blades to run lengthwise resulting in increased cutting power while closing the blades. The milling profile of these scissors are designed to enlarge holes on plastic, from 13 mm to 25 mm. The DLC coating (diamond-like carbon) is an innovative carbon-based coating. The high hardness and low coefficient of friction arise from the simultaneous presence of carbon on the surface in the form of graphite and diamond. These scissors have large comfort grip handles and include a plastic case to protect the blades. Overall length 5-7/8".
PRICE
$45.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 |
| Weight | 0.4 |
| Size | 5-7/8 |
Product Details
| Type | Electrician's Scissors |
| Material | DLC |
| Description | Electrician’s Scissors |
| Manufacturers Part Number | 011280088 |
| Brand | Beta |