Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WSI

Model # :WBB926945

MPN #: 1050-CRV-BK

WSI 1050 Series Chair 1050-CRV-BK, Clean-Room Vinyl, Nylon Base, 21"-31"H, Black

Product Description
Our most popular class 100 clean room vinyl.

Features:
  • Soft rubber edging that protect all the edges against tearing and abrasion
  • Two paddle pneumatic seat control
  • deluxe spring tension back angle adjustment and back rest height adjustment
  • Seat range is 21"H - 31"H
  • Seat adjust up/down 5"
  • Seat Dimension: 19"W x 17"D x 3" thick foam
  • Back Rest adjust up/down & in/out 3"
  • Back Dimension: 17"W x 15"H
  • 20" Adjustable Foot Ring
  • Heavy duty 25" nylon base and dual wheel nylon casters
  • ESD range is greater than 10/5th and less than 10/9th
  • ESD drag chain.

30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"

PRICE
$575.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity200 lbs
Weight35 lbs
Seat Height21 - 31 in

Product Details

TypeClean Room Chair
Frame Color FamilyBlack
Tilt TypeNo Tilt
ColorBlack
Series1050 Series
Accessory TypeChair
Country of OriginUSA
Seat Color FamilyBlack
Frame MaterialNylon
Arm TypeArmless
Manufacturers Part Number1050-CRV-BK
Back TypeLow Back
Seat MaterialVinyl
BrandWSI