Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WSI

Model # :WBB926943

MPN #: 1050-EV-BK

WSI 1050 Series Chair 1050-EV-BK, ESD Vinyl, Nylon Base, 21"-31"H, Black

Product Description
Our most popular.

Features:
  • ESD Vinyl Two paddle pneumatic seat control
  • Soft rubber edging that protect all the edges against tearing and abrasion
  • deluxe spring tension back angle adjustment and back rest height adjustment
  • Seat range is 21"H - 31"H
  • Seat adjust up/down 5"
  • Seat Dimension: 19"W x 17"D x 3" thick foam
  • Back Rest adjust up/down & in/out 3"
  • Back Dimension: 17"W x 15"H
  • 20" Adjustable Foot Ring
  • Heavy duty 25" nylon base and dual wheel nylon casters
  • ESD range is greater than 10/5th and less than 10/9th
  • ESD drag chain.

30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"

PRICE
$595.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity200 lbs
Weight35 lbs

Product Details

Assembly RequiredYes
TypeESD Chair
Frame Color FamilyBlack
Tilt TypeNo Tilt
ColorBlack
Series1050 Series
Accessory TypeChair
Seat Color FamilyBlack
Frame MaterialNylon
Arm TypeArmless
Manufacturers Part Number1050-EV-BK
Back TypeLow Back
Seat MaterialVinyl
BrandWSI