Features:
- One paddle pneumatic seat control
- Manual back tilt and back height adjustment
- Soft Rubber edging to protect all vinyl edges against tears and abrasion
- Seat range is 18"H - 23"H
- Seat adjust up/down 5"
- Seat Dimension: 18"W x 17"D x 2.5" thick foam
- Back Rest adjust up/down & in/out 3"
- Back Dimension: 17"W x 15"H
- Heavy duty 25" nylon base and dual wheel nylon casters
- ESD range is greater than 10/5th and less than 10/9th
- ESD drag chain.
30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"