Hard-working, good-looking and built to survive a lifetime of overtime. Premium, multi-ply laminate stands up to scratches, spills, stains and even boiling liquids. Drawers glide on steel ball-bearings for years of smooth, reliable performance. Built-in hang-rails within file drawers accept hanging file folders. All drawers lock using the same key-lock core can be changed quickly and easily as security needs arise. Leveling glides compensate for uneven floors.
HON® 10500 Series Single Full-Height Pedestal Desk, Right: Box/BX/File, 72"x36"x29.5", Pinnacle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,125.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 29-1/2 in |
| Weight | 278 lbs |
Product Details
| Assembly Required | No |
| Type | Office Desk |
| Number of Pedestals | 1 |
| Frame Color Family | Walnut |
| Top Color Family | Walnut |
| Capacity | 1 Person |
| Description | Full Height Single Pedestal Office Desk |
| Package Quantity | 1 |
| Frame Material | Particleboard/Thermal Fused Laminate |
| Manufacturers Part Number | HON105895RPINC |
| Collection | 10500 Series |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Particleboard/Thermal Fused Laminate |
| Brand | HON |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Level 2 Certified, Meets or Exceeds ANSI/BIFMA, ISTA Performance Standards |