Regency Legacy 60" Single Pedestal Desk, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
Versatility is just the beginning with so many Legacy desking options. This 60-inch single pedestal desk is a great choice for professional and home offices alike. It comes with a box-file pedestal that has one box drawer and one file drawer that accept both letter and legal filing. The drawer locks and includes ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Finished in an stylish Ash Grey laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$825.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 29 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Number of Pedestals | 1 |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Casters | No |
| Foldable | No |
| Description | Legacy 60" Single Pedestal Desk |
| Package Quantity | 3 |
| Frame Material | Laminate |
| Manufacturers Part Number | LSP6030AG |
| Collection | Legacy |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |