Expand your storage capabilities with this durable center drawer. Easy-care laminate is spill-, scratch- and stain-resistant. Angled drawer front with 30º back slant. Drawer extends 12" on ball bearing slide suspension.
HON® Center Drawer for 10500 Series - 22"W - Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 15-3/8 in |
| Height | 2-1/2 in |
Product Details
| Assembly Required | No |
| Type | Center Drawer |
| Frame Color Family | Mahogany |
| Color | Mahogany |
| Series | 10500 Series |
| Top Color Family | Mahogany |
| Style | Accessory |
| Center Drawer | Yes |
| Description | Center Drawer |
| Package Quantity | 1 |
| Manufacturers Part Number | HON1522N |
| Brand | HON |
Warranty
| Warranty | Full Lifetime |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, SCS Certification In |